Koolmore

81" 3 Glass Door Commercial Reach-In Refrigerator Cooler with LED lighting


product price: $5,725.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Your commercial kitchen deserves cool, sleek, convenient refrigeration solutions. The Kool more 3 door Reach-In Industrial Refrigerator is made of gleaming stainless steel. Three glass doors allow you to track inventory. Very spacious, ideal for restaurants, hotels, and all types of commercial kitchens. A bottom-mounted compressor and raised bottom shelf make for convenient loading, unloading and maintenance. . Self-closing feature ensures food always remains fresh. 9 deep adjustable shelves coated in epoxy for maximum corrosion resistance. This refrigerator holds up to 66. 5 cu. ft. external digital controls and display to easily monitor and control temperature. 6 casters with 3 front locking casters make it highly portable for kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. Its time to make your kitchen more. Its time for Kool more. Features. 1/5 HP Compressor 430 Stainless-steel exterior LED Lighting Auto Defrost Fully insulated R290 refrigerant 6 Casters - 3 locking 9 adjustable shelves 2 door locks for security and freshness Self-closing door with stay open featured Listed for Safety and Sanitations ANSI 7 Standard for Commercial Refrigerator 9. 1 Amps 60 Hertz 115V electrical connection Standard NEMA 5-15P plug 1 year Parts and labor 5 Year compressor . Overall Dimensions Width: 80 9/10" Depth: 32 1/4" Height: 82 1/2"Interior dimensions Width: 76 1/4" Depth: 27 1/8"Height: 60 1/4" Shelves: 20 7/8"W x 25 3/16 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.