Shop All Concession Equipment
Koolmore
72" Stainless Steel 3 Door Worktop Commercial Refrigerator with 3 1/2 Backsplash
Mfr # RWT-3D-16C
Zoro # G506170358
product price: $3,459.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,459.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # RWT-3D-16C
- Zoro # G506170358
- UPC # 858154008539
- Country of Origin China
- Category Concession Equipment
Description
Every commercial kitchen deserves the coolest, sleekest, most convenient refrigeration solutions. The Kool More Commercial Worktop Refrigerator is made of gleaming 430 type stainless steel and topped with generous worktop space, making it ideal for restaurants, hotels, cafeterias, and all commercial kitchen use. This 3 door industrial refrigerator has recessed handles for easy access, and self-closing features to ensure that food remains fresh. The three adjustable shelves can hold up to 90lbs and are coated in epoxy for maximum corrosion resistance. Temperature is easily monitored and controlled by the internal wall mounted thermometer and external digital controls. Its 4 casters, two front locking, make it smoothly portable for flexible kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial Refrigerators. Its time to make your kitchen more. Its time for Kool More.
Features
1/5 HP Compressor
430 Stainless-steel exterior
Auto Defrost
Fully insulated polyurethane insulation
R290 refrigerant
4 Casters - 2 locking
Three adjustable shelves
Self-closing door with stay open feature
ETL Listed for Safety and Sanitation
NSF ANSI 7 Standard for Commercial Refrigerators
Internal lighting
3. 2 Amps
60 Hertz
115V electrical connection
Standard NEMA 5-15P plug
1 Parts and labor
5 Year compressor
Overall Dimensions
Width: 72 1/5 Inches Depth: 29 1/2 Inches Height: 38 3/4 Inches Work Surface Height: 35 1/4 Inches
Interior dimensions
Width: 66 7/8 Inches Depth: 22 7/8 Inches Height: 23 1/2 Inches
Shelves: 21 7/8 x 17 3/4 Inches
Features
1/5 HP Compressor
430 Stainless-steel exterior
Auto Defrost
Fully insulated polyurethane insulation
R290 refrigerant
4 Casters - 2 locking
Three adjustable shelves
Self-closing door with stay open feature
ETL Listed for Safety and Sanitation
NSF ANSI 7 Standard for Commercial Refrigerators
Internal lighting
3. 2 Amps
60 Hertz
115V electrical connection
Standard NEMA 5-15P plug
1 Parts and labor
5 Year compressor
Overall Dimensions
Width: 72 1/5 Inches Depth: 29 1/2 Inches Height: 38 3/4 Inches Work Surface Height: 35 1/4 Inches
Interior dimensions
Width: 66 7/8 Inches Depth: 22 7/8 Inches Height: 23 1/2 Inches
Shelves: 21 7/8 x 17 3/4 Inches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES 1/2 Ball Check Valve (00715.00)
- DELFIELD Gasket, 21 3/4 in. x 27 1/4 in. (1702147)
- VOLLRATH 8 oz Ladle (4980810)
- MR. COFFEE Mr Coffee Mug Warmer (MWBLKPDQRB)
- KOOLMORE Refrigerated Bakery Display Case for Cakes, Pies, and Pastries, 48” Stainless Steel Frame (CDHF-14C)
- KOOLMORE 22" Countertop Bakery Display Case with Front Curved Glass and Rear Door (DC-1C)
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SG)
- KOOLMORE 59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-6P-SSL)
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SSL)
- KOOLMORE 47" Deli Case and Meat Display Refrigerator, Multi-Tiered Shelves, Curved Glass Front (RD18C-SS)
- TORTILLA MASTERS TM105 Ventura Flex Countertop Corn Tortilla Machine with 6in Cutter - 120V 60W (636TM105)
- Koolmore Concession Equipment