Koolmore

71" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Sneeze Guard


product price: $1,017.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 71 inch, eight- pan, countertop prep rail is a perfect solution for establishments with limited space. Keep essential prep items at hand and ensure that they are kept at the appropriate temperature. The double pane tempered glass food guard gives you the option to use this as a self-serve salad bar or sandwich station and will keep the items inside sanitary. Built with smooth and durable stainless steel that will stand up to the high-volume commercial kitchen environment, retain an attractive finish and is easy to clean. Includes eight removable stainless-steel food pans for easy cleaning, fill the pans with salad, ice cream, and sundae toppings or pizza and sandwich ingredients, each pan is 10.4 in. L x 6.4 in. W. The front digital temperature display makes the temperature easy to monitor, automatic defrost feature, and a digital temperature control ensure consistent temperature, temperature range 32°F to 53°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.