Koolmore

59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover


product price: $851.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 59” six pan countertop prep rail is a perfect solution for establishments with limited space, keep key ingredients within reach and ensure that they are always kept at optimal temperature. Built with smooth, durable, and corrosions resistant stainless steel that will stand up to the high volume commercial kitchen environment, retain an attractive finish, and is easy to clean. Includes six removable stainless steel 1/3 food pans that have a capacity of 6. 1 qt. each. This unit can also accommodate 12 smaller 1/3 pans food pans. Fill the pans with salad toppings or pizza and sandwich ingredients; each pan is 12 5/8 "L x 6. 78”W" x 6”H. The front digital temperature display makes the temperature easy to monitor and control. A stainless steel lid provides easy access and ensures that food remains fresh when not in use. A glass sneeze guard (sold separately) can also be attached to turn this unit into a self-serve buffet station. Overall Dimensions: 59”L x 15. 5”W 11. 5”H, net weight, 101 Lbs. temperature range, 32 - 40, 60 hertz, 115 V, 1. 6 amps R600a refrigerant. It’s time to make your kitchen more it’s time for KoolMore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.