Koolmore

59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station


product price: $884.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 40” 3 pan countertop prep rail is a perfect solution for establishments with limited space, keep key ingredients within reach and ensure that they are always kept at optimal temperature. Built with smooth, durable, and corrosion resistant stainless steel that will stand up to the high volume commercial kitchen environment, retain an attractive finish, and is easy to clean. Includes three removable stainless steel 1/3 food pans that have a capacity of 6.1 qt. each. This unit can also accommodate 6 smaller 1/6 food pans. Fill the pans with salad toppings or pizza and sandwich ingredients; each pan is 12 5/8 "L x 6.78” W" x 6”H. The front digital temperature display makes the temperature easy to monitor and control. The stainless steel lid provides easy access and ensures that food remains fresh when not in use. A glass sneeze guard (sold separately) can also be attached to turn this unit into a self-serve buffet station. Overall Dimensions: 39.3”L x 15.5”W 11.5”H net Weight, 81.5. Lbs. temperature range: 32 - 40, 60 hertz, 115 V, 1.6 amps, environmentally friendly R600a refrigerant. It’s time to make your kitchen more it’s time for KoolMore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.