Koolmore

53"Commercial Glass 2 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w/LED Lighting


product price: $3,642.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Your store, restaurant, cafe, shop, or cafeteria deserves a cool, sleek, convenient display refrigerator. The Kool More double door display refrigerator is made of black stainless steel and aluminum. A 2 door, glass beverage merchandiser refrigerator to keep drinks, food, or flowers cool and fresh. Ideal for restaurants, cafes, groceries, flower shops. A bottom-mounted compressor and raised bottom shelf for convenient loading, unloading and maintenance. Attract customers with the top lighted panel. 8 adjustable corrosion resistant shelves coffer maximum display possibilities. This Triple Door Merchandiser Refrigerator holds up to 53 cu. ft. external digital temperature control and display to easily monitor + control temperature. Anti-fog, self-closing glass display doors ensure maximum coolness and visibility. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. Its time to make your kitchen more. Its time for Kool More Features 1/4 HP Compressor Stainless-steel exterior LED Lighting Sliding doors Auto defrost Fully insulated polyurethane insulation R290 refrigerant4 Casters - 2 locking8 adjustable shelves Self-closing door for freshness ETL Listed for Safety and Sanitation NSF ANSI 7 Standard for Commercial Refrigerator 4. 3 Amps 60 Hertz 115V electrical connection Standard NEMA 5-15P plug 1 Parts and labor 5 Year compressor Overall Dimensions; Width: 53 1/8" Depth: 31 7/8" Height: 84 3/8" Interior dimensions Width: 50" Depth: 28 3/8" Height: 61 7/8"Shelves: 24" 3/8 x 23 5/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.