Koolmore

5 in. One compartment Stainless Steel Commercial Sink with Drainboards and Faucet


product price: $828.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HEAVY DUTY STAINLESS STEEL - Built with high quality durable 304 type 18 gauge stainless steel which is rust and corrosion resistant and will withstand the high volume fast pace commercial kitchen environment
DEEP BOWL - The 12” deep by 15” wide bowl makes it great for washing pots or rinsing vegetables comfortably without taking up to much space, overall dimensions 45”L x 21”W x 44. 5”H
2 CONVENIENT DRAINBOARDS - Two 15” drain boards provide lots of extra space to place food while prepping or for drying dishes, they have a slanted surface to drain excess water
ADJUSTABLE BULLET FEET - The 1 1/2” plastic bullet feet allow you to level the sink and protects your floor from scratches. For optimal stability, the sink should be secured to a wall.
HIGH BACKSPLASH AND RAISED EDGES – The 10” backsplash with 8" center holes for faucet mount (not included) will keep walls dry and clean while the raised edges will prevent splashes and overflow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.