Shop All Concession Equipment
Koolmore
48" Stainless Steel 2 Door Worktop Commercial Refrigerator with 3 1/2 Backsplash - 12 cu.ft ()
Mfr # RWT-2D-12C
Zoro # G106170390
product price: $2,153.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,153.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # RWT-2D-12C
- Zoro # G106170390
- UPC # 858154008522
- Country of Origin China
- Category Concession Equipment
Description
Every commercial kitchen deserves the coolest, sleekest, most convenient refrigeration solutions. The Kool More Commercial Worktop Refrigerator is made of gleaming 430 type stainless steel and topped with generous worktop space, making it ideal for restaurants, hotels, cafeterias, and all commercial kitchen use. This 2 door industrial refrigerator has recessed handles for easy access, and self-closing features to ensure that food remains fresh. The two adjustable shelves hold up to 90lbs and are coated in epoxy for maximum corrosion resistance. Temperature is easily monitored and controlled by the internal wall mounted thermometer and external digital controls. Its 4 casters, two front locking, make it smoothly portable for flexible kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial Refrigerators. Its time to make your kitchen more. Its time for Kool More.
Features
1/5 HP Compressor
430 Stainless-steel exterior
Auto Defrost
Fully insulated polyurethane insulation
R290 refrigerant
4 Casters - 2 locking
2 Adjustable shelves
Self-closing door with stay open feature
ETL Listed for Safety and Sanitation
NSF ANSI 7 Standard for Commercial Refrigerators
Internal lighting
2. 7 Amps
60 Hertz
115V electrical connection
Standard NEMA 5-15P plug
1 Parts and labor
5 Year compressor
Overall Dimensions
Width: 47 1/5 Inches Depth: 29 1/2 Inches Height: 38 3/4 Inches Work Surface Height: 35 1/4 Inches
Interior dimensions
Width: 42 1/4 Inches Depth: 22 7/8 Inches Height: 23 1/2 Inches
Shelves: 21 7/8 x 17 3/4 Inches
Features
1/5 HP Compressor
430 Stainless-steel exterior
Auto Defrost
Fully insulated polyurethane insulation
R290 refrigerant
4 Casters - 2 locking
2 Adjustable shelves
Self-closing door with stay open feature
ETL Listed for Safety and Sanitation
NSF ANSI 7 Standard for Commercial Refrigerators
Internal lighting
2. 7 Amps
60 Hertz
115V electrical connection
Standard NEMA 5-15P plug
1 Parts and labor
5 Year compressor
Overall Dimensions
Width: 47 1/5 Inches Depth: 29 1/2 Inches Height: 38 3/4 Inches Work Surface Height: 35 1/4 Inches
Interior dimensions
Width: 42 1/4 Inches Depth: 22 7/8 Inches Height: 23 1/2 Inches
Shelves: 21 7/8 x 17 3/4 Inches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASOURCE Sealing Wire (860034)
- NORLAKE Defrost Timer Dtsx-B-240-Nl 24 (127147)
- DUNKIN Mocha Iced Coffee Drink, 13.7 oz Bottle, 12PK (049000072389)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- KOOLMORE Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting (CDC-3C-BK)
- KOOLMORE Commercial Soup Kettle Warmer with Hinged Lid and Removable Stainless-Steel Pot Insert (SK-SS-3G)
- KOOLMORE 72" Stainless Steel 3 Door Worktop Commercial Refrigerator with 3 1/2 Backsplash (RWT-3D-16C)
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SG)
- KOOLMORE Countertop Display Refrigerator - Commercial Beverage Cooler with LED lighting - 3 cu. ft Capacity (CDCU-3C-WH)
- KOOLMORE Refrigerated Bakery Display Case for Cakes, Pies, and Pastries, 48” Stainless Steel Frame (CDHF-14C)
- KOOLMORE Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting (CDC-3C-WH)
- Koolmore Concession Equipment