Koolmore

48" Stainless Steel 2 Door Worktop Commercial Freezer with 3 1/2 Backsplash - 12 cu.ft,


product price: $1,992.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Koolmore
  • MFR # FWT-2D-12C
  • Zoro # G606170302
  • UPC #
    858154008546
  • Country of Origin China
  • Category Freezers

Description

Every commercial kitchen deserves the coolest, sleekest, most convenient freezer solutions. The Kool More Commercial Worktop freezer is made of gleaming 430 type stainless steel and topped with generous worktop space, making it ideal for restaurants, hotels, cafeterias, and all commercial kitchen use. This 2 door industrial freezer has recessed handles for easy access, and self-closing features to ensure that food remains fresh. The two adjustable shelves hold up to 90lbs and are coated in epoxy for maximum corrosion resistance. Temperature is easily monitored and controlled by the internal wall mounted thermometer and external digital controls. Its 4 casters, two front locking, make it smoothly portable for flexible kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial Refrigerators. Its time to make your kitchen more. Its time for Kool More. Features- 1/4 HP Compressor- 430 Stainless-steel exterior- Auto Defrost- Fully insulated polyurethane insulation- R290 refrigerant- 4 Casters - 2 locking- 2 Adjustable shelves- Self-closing door with stay open feature- Temperature range 0- -8- ETL Listed for Safety and Sanitation- NSF ANSI 7 Standard for Commercial - - - Refrigerators- Internal lighting- 4. 5 Amps- 60 Hertz- 115V electrical connection- Standard NEMA 5-15P plug- 1 Parts and labor - 5 Year compressor Overall Dimensions Width: 47 1/5 In. Depth: 29 1/2 In. Height: 38 3/4 In. Work Surface Height: 35 1/4 In. Interior dimensions Width: 42 1/4 In. Depth: 22 7/8 In. Height: 23 1/2 In. Shelves: 21 7/8 x 17 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.