Shop All Concession Equipment
Koolmore
40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station
Mfr # SCDC-3P-SSL
Zoro # G106170345
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # SCDC-3P-SSL
- Zoro # G106170345
- UPC # 810019861451
- Country of Origin China
- Category Concession Equipment
Description
This 40” 3 pan countertop prep rail is a perfect solution for establishments with limited space, keep key ingredients within reach and ensure that they are always kept at optimal temperature. The double pane tempered glass food guard gives you the option to use this as a self-serve salad bar or sandwich station. Built with smooth, durable, and corrosion resistant stainless steel that will stand up to the high volume commercial kitchen environment, retain an attractive finish, and is easy to clean. Includes three removable stainless steel 1/3 food pans that have a capacity of 6. 1 qt. each. This unit can also accommodate 6 smaller 1/6 food pans. Fill the pans with salad toppings or pizza and sandwich ingredients; each pan is 12 5/8 "L x 6. 78” W" x 6”H. The front digital temperature display makes the temperature easy to monitor and control. Overall Dimensions: 39. 3”L x 15. 5”W 17. 5”H net Weight, 83. 7. Lbs. temperature range: 32 - 40, 60 hertz, 115 V, 1. 6 amps, R600a refrigerant. It’s time to make your kitchen more it’s time for KoolMore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Lemonade (159016403)
- MERCER CUTLERY Usuba Knife, 7 In (M24307)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- VOLLRATH 20 qt Stainless Steel Mixing Bowl (47949)
- KOOLMORE Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting (CDC-3C-WH)
- KOOLMORE Glass Bakery Display case 4 Tier Self Service Pastry Case with LED lighting and Rear Door (DC-3CB)
- KOOLMORE 59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-6P-SSL)
- KOOLMORE Commercial Soup Kettle Warmer with Hinged Lid and Removable Pot Insert (SK-BK-3G)
- KOOLMORE Refrigerated Bakery Display Case for Cakes, Pies, and Pastries, 48” Stainless Steel Frame (CDHF-14C)
- KOOLMORE 72" Stainless Steel 3 Door Worktop Commercial Refrigerator with 3 1/2 Backsplash (RWT-3D-16C)
- APW WYOTT Electric Griddle, W 48 In (EG-48I)
- Koolmore Concession Equipment