Koolmore

34" Stainless Steel Commercial Countertop Food Warmer Display Case with LED Lighting - 5.6. cu ft


product price: $1,234.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 34" countertop heated food merchandiser display is an excellent choice for Pizza shops, concession stands, bakeries, delis and all sorts of restaurants that need to keep food visible, warm, and ready to serve. Glass panels on four sides and two LED lights at the top show off your best products like Pizza, Pretzels, churros, pastries, quiches, and hot dogs. This display cabinet is sure to attract the customer's attention and increase sales. The Heated Display warmer includes a water pan to add humidity and prevent the foods from drying out. Thermostatic Temperature Control and a front digital temperature display ensure consistent temperature at all times, an independent light switch allows you to control the lights separately from the temperature, the temperature range 85 - 185 Degrees Fahrenheit. Built with durable stainless steel that will stand up to the high volume commercial environment and is easy to clean. The three adjustable stainless steel rust-resistant easy to clean shelves provide ample space for all of your fastest moving and popular products. - Bright LED Lighting to help highlight your products- Rear sliding door for easy access - Double pane tempered glass- Glass on all four sides for maximum visibility - Sleek and durable stainless steel frame- Independent light switch- Digital temperature display- Simple temperature control- 3 easily adjustable chrome plated shelves- Overall Dimensions: 33. 8 L x 22. 7 W x 27. 5 H- Size: 5. 6 cu. ft. - Temperature range: 85 - 185 F- Hertz: 60 - Watts: 1530- Amps 13. 1- Volt: 110V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.