Shop All Kitchen Sinks
Koolmore
3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Faucet and Cross braced Legs
Mfr # SC101410-12B3FA
Zoro # G306170374
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # SC101410-12B3FA
- Zoro # G306170374
- UPC # 810019862342
- Country of Origin China
- Category Kitchen Sinks
Description
The KoolMore SC101410-12B3FA three bay stainless steel commercial kitchen sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. This sink comes with three bowls, making it great for a standard wash, rinse, and sanitize operation. Each basin is 10"deep, allowing you to wash a variety of tall items, while the space-saving 10"width is perfect for maximizing limited space: an excellent solution for coffee shops, bakeries, mobile food trucks, and all types of restaurants. The two 12" drain boards provide the right amount of space to stack dirty dishes on one side and dry them on the other. Included is our high grade KoolMore stainless steel faucet, elegant and durable for the commercial environment. It is NSF certified, which focuses on public safety, health, and the . The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. The 1 1/2 plastic bullet feet allow you to level the sink for the best possible stability, With cross bracing design these sturdy legs will ensure security and stability in the busy commersial setting. Included with your sink. are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, one faucet, and eight screws. Please note, this sink is designed to be used in a commercial . Therefore, you can expect some slight scratches and scuff marksOverall dimensionsLength: 54 InchesWidth: 20 InchesHeight: 44. 5 inchesTub SizeLeft to right: 10 InchesFront to Back: 14 InchesDepth: 10 InchesOther dimensionsDrain board length: 12 inchesDrain board width: 16. 5 InchesWork surface height: 36 InchesLegs: 22. 5 inchesFaucet centers: 8 InchesFaucet holes: 1. 2 InchesBacksplash Height 11 InchesBacksplash width: 2 InchesDrain basket: 3. 5 inchesDrain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020012)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 3X2Ft (PVC 07300 0200)
- ZORO SELECT PVC Adapter, Socket, 4 in Pipe Size (P117-040)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- KOOLMORE 2 Compartment Stainless Steel Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12L3)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Right and Left Drainboards (SC101410-12B3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB151512-15R3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15L3)
- KOOLMORE 60" 3 Compartment Stainless Steel NSF Commercial Kitchen Sink (SC121610-12B3)
- ALFI BRAND 30" Decorative Lip Apron Sgl Bowl Fireclay Farmhouse Kitchen Sink, WHT (AB511-W)
- Koolmore Kitchen Sinks