Shop All Kitchen Sinks
Koolmore
3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Drainboard
Mfr # SC121610-12R3
Zoro # G106170383
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koolmore
- MFR # SC121610-12R3
- Zoro # G106170383
- UPC # 858154008126
- Country of Origin China
- Category Kitchen Sinks
Description
The KoolMore SC121610-12R3 three bay stainless steel commercial kitchen sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. This sink comes with three bowls, making it great for a standard wash, rinse, and sanitize operation. Each basin is 10"deep, allowing you to wash a variety of tall items, while the space-saving 12" x 16"size is perfect for maximizing limited space: an excellent solution for coffee shops, bakeries, small delis, and all types of restaurants. The 12" right side drainboard provides valuable space for stacking or dry ing dishes. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and crannyand will save staff precious time. The 1 1/2 plastic bullet feet allow you to level the sink for the best possible stability. Included with your sink, are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marksOverall dimensionsLength: 51 InchesWidth: 22 InchesHeight: 44. 5 inchesTub SizeLeft to right: 12 InchesFront to Back: 16 InchesDepth: 10 InchesOther dimensionsDrainboard length: 12 inchesDrainboard width: 18. 5 InchesWork surface height: 36 InchesLegs: 22. 5 inchesFaucet centers: 8 InchesFaucet holes: 1. 2 InchesBacksplash Height 11 InchesBacksplash width: 2 InchesDrain basket: 3. 5 inchesDrain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Double Pedal Mixing Valve, Wall Mounted (S-3219)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 2" Wall (722608)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18L)
- MOEN Handle Kit, 131097ORB (131097ORB)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Right and Left Drainboards (SC101410-12B3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15L3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15L3)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Large Drainboard (SC121610-16L3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink (SB151512-N3)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- Koolmore Kitchen Sinks