Shop All Kitchen Sinks
Koolmore
3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Drainboard
Mfr # SC121610-12L3
Zoro # G606170296
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koolmore
- MFR # SC121610-12L3
- Zoro # G606170296
- UPC # 858154008119
- Country of Origin China
- Category Kitchen Sinks
Description
The KoolMore SC121610-12L3 three bay stainless steel commercial kitchen sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. This sink comes with three bowls, making it great for a standard wash, rinse, and sanitize operation. Each basin is 10"deep, allowing you to wash a variety of tall items, while the space-saving 12"x 16"size is perfect for maximizing limited space: an excellent solution for coffee shops, bakeries, small delis, and all types of restaurants.
The 12" left side drain board provides valuable space for stacking or drying dishes. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. The 1 1/2 plastic bullet feet allow you to level the sink for the best possible stability. Included with your sink, are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 51 Inches
Width: 22 Inches
Height: 44. 5 inches
Tub Size
Left to right: 12 Inches
Front to Back: 16 Inches
Depth: 10 Inches
Other dimensions
Drain board length: 12 inches
Drain board width: 18. 5 Inches
Work surface height: 36 Inches
Legs: 22. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
"
The 12" left side drain board provides valuable space for stacking or drying dishes. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. The 1 1/2 plastic bullet feet allow you to level the sink for the best possible stability. Included with your sink, are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 51 Inches
Width: 22 Inches
Height: 44. 5 inches
Tub Size
Left to right: 12 Inches
Front to Back: 16 Inches
Depth: 10 Inches
Other dimensions
Drain board length: 12 inches
Drain board width: 18. 5 Inches
Work surface height: 36 Inches
Legs: 22. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/8" BLACK HEX BUSHING (350-606)
- FLEX-DRAIN TEE/WYE 4""SNAP (ADP53702)
- WESTBRASS Tip Toe Tub Trim Set W/ Two-Hole Overflow Faceplate in Flat Black (D93-2-62)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15L3)
- KOOLMORE 60" 3 Compartment Stainless Steel NSF Commercial Kitchen Sink (SC121610-12B3)
- KOOLMORE 2 Compartment Stainless Steel Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12L3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15L3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA151512-15B3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12R3)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131655)
- Koolmore Kitchen Sinks