Shop All Refrigerators
Koolmore
29" Stainless Steel Solid Door Commercial Reach-In Refrigerator Cooler - 19 cu. ft ()
Mfr # RIR-1D-SS-19C
Zoro # G106170284
product price: $2,368.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,368.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # RIR-1D-SS-19C
- Zoro # G106170284
- UPC # 858154008447
- Country of Origin China
- Category Refrigerators
Description
Your commercial kitchen deserves cool, sleek, convenient refrigeration solutions. The Kool More Reach-In Industrial Refrigerator is made of gleaming stainless steel, offering spacious storage while maintaining a space-saving economy. Ideal for restaurants, hotels, and all types of commercial kitchens. A bottom-mounted compressor and raised bottom shelf make for convenient loading, unloading and maintenance. 1 door industrial refrigerator with recessed handle for easy access. The self-closing feature ensures food remains fresh. adjustable shelves coated in epoxy for maximum corrosion resistance. This tall refrigerator holds up to 15. 6cu. ft. external digital temperature controls and display to easily monitor and control temperature. 4 casters with 2 locking make it portable. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. Its time to make your kitchen more. Its time for Kool More. Features1/5 HP Compressor430 Stainless-steel exterior Internal lighting Auto Defrost Fully insulated polyurethane insulation R290 refrigerant4 Casters - 2 locking Door lock for security and freshness3 adjustable shelves Self-closing door with stay open featured Listed for Safety and Sanitations ANSI 7 Standard for Commercial Refrigerators Bottom mounted compressor2. 8 Amps60 Hertz115V electrical connection Standard NEMA 5-15P plug1 Parts and labor 5 Year compressor Overall Dimensions Width: 29"Depth: 25 15"Height: 82 1/2"Interior dimensions Width: 24 3/8"Depth: 20 3/8"Height: 53 1/5" Shelves: 23 3/8W x 19 3/8D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- BUNN Stainless Steel 12 Cup, 3 Lower Warmers 64 oz. (CWTF 15 - 3L)
- UNIWORLD Dolly Mixing Bowl (UBT223)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- KOOLMORE 54" 2 Door Stainless Steel Commercial Reach-In Refrigerator Cooler - 47 cu. ft (RIR-2D-SS)
- KOOLMORE 3 Door Stainless Steel Back Bar Cooler Counter Height Glass Door Refrigerator (BC-3DSW-SS)
- KOOLMORE 54" 2 Glass Door Commercial Reach-in Refrigerator Cooler with LED Lighting - 47 cu. Ft (RIR-2D-GD)
- KOOLMORE 78 1/4" Commercial Glass 3 Door Display Refrigerator Merchandiser - Upright Beverage Cooler (MDR-3GD)
- KOOLMORE Commercial 1 Glass Door Display Upright Beverage Refrigerator Cooler Merchandiser (MDR-9CP)
- KOOLMORE One Door Stainless Steel Back Bar Cooler Counter Height Beverage Refrigerator, Mini Drink Fridge (BC-1DSW-SS)
- IVATION 18-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC181WSS)
- Koolmore Refrigerators