Shop All Concession Equipment
Koolmore
27" Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting
Mfr # CDC-4C-BK
Zoro # G206170306
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,569.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koolmore
- MFR # CDC-4C-BK
- Zoro # G206170306
- UPC # 858154008300
- Country of Origin China
- Category Concession Equipment
Description
Maximize the visibility of your most delectable desserts with this 27 brightly lit and well-designed . Bright LED top lighting, and front curved glass will help highlight your delicious cakes, pies, cupcakes, and eclairs. Two adjustable chrome plated rust resistant shelves are easy to clean and allow you to showcase products of different sizes. The digital temperature display will ensure that merchandise is always fresh, properly stored, and ready to sell. The unit has maintenance free condenser and easy to use digital temperature controls. Full-service rear sliding door enables staff to load the cooler efficiently. This commercial refrigerator is simple and easy to use, no installation is required. Overall Dimensions: 27. 4"L x 22. 8"W x 26. 7"H Capacity: 4. 6 Cu. ft. Net Weight: 145. 5 lbs. Temperature Range: 32 53 Hertz: 60 Hertz Voltage: 110 Refrigerant: R134 Wattage: 230 Color: Black and stainless steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RETROFIT KIT WH 4""W 8W (RL4069S1EWHR)
- HOBART WHIP, WIRE (60 QT) for Hobart - Part# 00-24900-2 (00-24900-2)
- ROYAL RANGE Safety Thermostat Lcc, 5/16 X 3-1/2, 36 (3112)
- LAVAZZA Box 100 Capsule Blue Top Class (256)
- KOOLMORE 72" Stainless Steel 3 Door Worktop Commercial Refrigerator with 3 1/2 Backsplash (RWT-3D-16C)
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SSL)
- KOOLMORE 22" Countertop Bakery Display Case with Front Curved Glass and Rear Door (DC-1C)
- KOOLMORE Countertop Refrigerator Display Case Commercial Beverage Cooler with LED lighting (CDCU-3C-SS)
- KOOLMORE Refrigerated Bakery Display Case for Cakes, Pies, and Pastries, 48” Stainless Steel Frame (CDHF-14C)
- KOOLMORE Countertop Display Refrigerator - Commercial Beverage Cooler with LED lighting - 3 cu. ft Capacity (CDCU-3C-WH)
- SERVER Kit, Pump Repair , F/ 217-1126 (82965)
- Koolmore Concession Equipment