Shop All Warmers and Chillers
Koolmore
- 22" Self Service 2 Shelf Commercial Countertop Food Warmer Display Case - 1.7. cu ft, Silver
Mfr # HDC-1.7C
Zoro # G506170303
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # HDC-1.7C
- Zoro # G506170303
- UPC # 858154008362
- Country of Origin China
- Category Warmers and Chillers
Description
This 22"" countertop heated food merchandiser display is an excellent choice for, concession stands, bakeries, delis and all sorts of restaurants that need to keep food visible, warm, and ready to serve.
Glass panels on four sides help show off your best products like Pizza, Pretzels, churros, pastries, quiches, and hot dogs. This display cabinet is sure to attract the customer's attention and increase sales the two double pane tempered glass front doors are a convenient way for customers to help themselves and instantly fill their cravings.
The Heated Display warmer includes a water pan to add humidity and prevent the foods from drying out. Thermostatic Temperature Control to easily adjust the temperature as needed. The temperature range is 85 - 185 degrees Fahrenheit. Built with durable stainless steel that will stand up to the high volume commercial environment and is easy to clean. Two stainless steel rust-resistant easy to clean shelves provide ample space for all of your fastest moving and popular products.
- Two Self-service front doors
- Two Rear doors for easy load
- Double pane tempered glass
- Glass on all four sides for maximum visibility
- Sleek and durable stainless steel frame
- Simple temperature control
- Two chrome plated shelves
- Overall Dimensions 21. 8""L x 14. 2""W x 14. 8""H
- Size: 1. 7 cu. ft.
- Temperature range: 85 - 185 F
- Hertz: 60
- Watts: 800
- Amps 6. 8
- Volt: 110V
Glass panels on four sides help show off your best products like Pizza, Pretzels, churros, pastries, quiches, and hot dogs. This display cabinet is sure to attract the customer's attention and increase sales the two double pane tempered glass front doors are a convenient way for customers to help themselves and instantly fill their cravings.
The Heated Display warmer includes a water pan to add humidity and prevent the foods from drying out. Thermostatic Temperature Control to easily adjust the temperature as needed. The temperature range is 85 - 185 degrees Fahrenheit. Built with durable stainless steel that will stand up to the high volume commercial environment and is easy to clean. Two stainless steel rust-resistant easy to clean shelves provide ample space for all of your fastest moving and popular products.
- Two Self-service front doors
- Two Rear doors for easy load
- Double pane tempered glass
- Glass on all four sides for maximum visibility
- Sleek and durable stainless steel frame
- Simple temperature control
- Two chrome plated shelves
- Overall Dimensions 21. 8""L x 14. 2""W x 14. 8""H
- Size: 1. 7 cu. ft.
- Temperature range: 85 - 185 F
- Hertz: 60
- Watts: 800
- Amps 6. 8
- Volt: 110V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE G Series Sports Drink, 20 oz ready to drink, Frost Riptide Rush, 24 Pack (32488)
- DORMONT Quick Disconnect Device (A125)
- HATCO High Limit Control 351, 1/4 X 4, 20 (02.16.025A.00)
- AWAKE CHOCOLATE Caffeinated Chocolate Bites Singles Dark, PK300 (00458U)
- KOOLMORE 48" Countertop Food Warmer Display Case Merchandiser with LED Lighting and Front Sliding Door (HDC-6C)
- KOOLMORE 22" Commercial 2 Shelf Countertop Food Warmer Display Case - 1.5. cu ft., Silver, Model: (HDC-1.5C)
- KOOLMORE Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server with Two Serving Pots (CFW-4)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3T)
- KOOLMORE Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server w/Two Serving Pots and Tap (CFW-4T)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-1T)
- BIRD X Under Desk Warmer Stand - Warmer-METAL STAND FOR COZY LEGS (CLS)
- Koolmore Warmers and Chillers