Koolmore

22" Commercial 2 Shelf Countertop Food Warmer Display Case - 1.5. cu ft., Silver, Model:


product price: $468.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 22"" countertop heated food merchandiser display is an excellent choice for, concession stands, bakeries, delis and all sorts of restaurants that need to keep food visible, warm, and ready to serve. Glass panels on four sides help show off your best products like Pizza, Pretzels, churros, pastries, quiches, and hot dogs. This display cabinet is sure to attract the customer's attention and increase sales. The Heated Display warmer includes a water pan to add humidity and prevent the foods from drying out. Thermostatic Temperature Control to easily adjust the temperature as needed. The temperature range is 85 - 185 degrees Fahrenheit. Built with durable stainless steel and double pane tempered glass that will stand up to the high volume commercial environment and is easy to clean. Two stainless steel rust-resistant easy to clean shelves provide ample space for all of your fastest moving and popular products. - Two Rear doors for easy load- Double pane tempered glass for strength and safety- Glass on all four sides for maximum visibility- Sleek and durable stainless steel frame- Simple temperature control- Two chrome plated shelves- Overall Dimensions 21. 8""""L x 14. 8""""W x 14. 8""""H- Size: 1. 5 cu. ft. - Temperature range: 86 - 195 F- Hertz: 60- Watts: 800- Amps 6. 8- Volt: 110V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.