Shop All Refrigerators
Koolmore
2 Door Stainless Steel Back Bar Cooler Counter Height Glass Door Refrigerator with LED Lighting
Mfr # BC-2DSW-SS
Zoro # G806170393
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,833.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koolmore
- MFR # BC-2DSW-SS
- Zoro # G806170393
- UPC # 810019862991
- Country of Origin China
- Category Refrigerators
Description
Keep a full supply of your bestselling ice-cold beers and allow your guest to easily see your selection with this bright LED-lit 2 glass door back bar refrigerator This Bar Cooler boasts A spacious interior with four adjustable shelves to keep all your best selling products ready and available to serve The overall dimensions are 35 4"W 20 8"D 35 2"H for a total capacity of 7 4 cu ft It is ETL Listed for Safety and Sanitation NSF compliant to ANSI 7 Standard for commercial refrigerators and can be used in all types of commercial and residential settings Each door has a lock to keep the product secure when the unit is not in use. Convenient and easy to use with auto defrost, a self-evaporating water pan, external digital temperature control and display, adjustable defrost timer and adjustable 1/5 inch feet for height flexibility, R600a refrigerant, 1 3 Amps 115V electrical connection standard NEMA 5-15P plug 60 Hertz Its time to make your bar more it’s time for KoolMore
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR PACKAGING Crystal Classics Bowl, 32 oz., Black, PK300 (4548432)
- SCOTT MEGA Cartridge InCounter Napkins, White, 6PK (KCC98908)
- CHEFS COMPANION Chefs Companion No Bake New York Style Cheesecake Mix 4lbs, PK6 (53829)
- ALLIANCE KIT, ASSY SWITCH-OUT OF BALANCE (806512)
- KOOLMORE 53"Commercial Glass 2 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w/LED Lighting (MDR-2D-GSLD)
- KOOLMORE Open Air Merchandiser Grab and Go Refrigerator with LED Lighting and Night Curtain - 13.4 cu.ft (CDA-13C)
- KOOLMORE 54" 2 Door Stainless Steel Commercial Reach-In Refrigerator Cooler - 47 cu. ft (RIR-2D-SS)
- KOOLMORE 29" Stainless Steel 1 Glass Door Commercial Reach-in Refrigerator Cooler - 23 cu. ft (RIR-1D-GD)
- KOOLMORE One Door Stainless Steel Back Bar Cooler Counter Height Beverage Refrigerator, Mini Drink Fridge (BC-1DSW-SS)
- KOOLMORE 29" Stainless Steel Solid Door Commercial Reach-In Refrigerator Cooler - 19 cu. ft () (RIR-1D-SS-19C)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- Koolmore Refrigerators