Shop All Kitchen Sinks
Koolmore
2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard
Mfr # SB151512-15R3
Zoro # G806170379
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # SB151512-15R3
- Zoro # G806170379
- UPC # 858154008232
- Country of Origin China
- Category Kitchen Sinks
Description
The Kool More SB151512-15R3 two compartment food prep/utility sink is built with high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. The 15" bowl size is large enough to wash your pots and trays without the sink taking unto much space, a perfect solution for cafes, bakeries, pizzerias and all types of restaurants, at home in your garage, backyard or patio as an outdoor sink.
The 15-inch right side drain board provides lots of space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect to find some scratches and scuff marks
Overall dimensions
Length: 48 Inches
Width: 21 Inches
Height: 44. 5 inches
Tub Size
Left to right: 15 Inches
Front to Back: 15 Inches
Depth: 12 Inches
Other dimensions
Drain board length: 15 inches
Drain board width: 17. 5 Inches
Work surface height: 36 Inches
Legs: 21. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
The 15-inch right side drain board provides lots of space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect to find some scratches and scuff marks
Overall dimensions
Length: 48 Inches
Width: 21 Inches
Height: 44. 5 inches
Tub Size
Left to right: 15 Inches
Front to Back: 15 Inches
Depth: 12 Inches
Other dimensions
Drain board length: 15 inches
Drain board width: 17. 5 Inches
Work surface height: 36 Inches
Legs: 21. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX4)
- BRASSCRAFT Stop Valve, 1/2 x 3/8 in Connection, Compression, 125 psi Pressure, Brass Body (OCR19X C1)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 1/4" Male NPT (HBM38-02)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA141611-12L3)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15B3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15R3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15L3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink (SB151512-N3)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- Koolmore Kitchen Sinks