Shop All Kitchen Sinks
Koolmore
2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard
Mfr # SB121610-16R3
Zoro # G506170310
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # SB121610-16R3
- Zoro # G506170310
- UPC # 858154008256
- Country of Origin China
- Category Kitchen Sinks
Description
The Kool More SB121610-16R3 two compartment stainless steel food prep/utility sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. Its 12 x 16-inch bowl means it is large enough to wash your pots and trays without taking up to much space; you can also use it in your backyard or patio as an outdoor sink. The large 16-inch right side drain board provides lots of useful space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect to find some scratches and scuff marks Overall dimensions Length: 43 Inches Width: 22 Inches Height: 44. 5 inches Tub Size Left to right: 12 Inches Front to Back: 16 Inches Depth: 10 Inches Other dimensions Drain board length: 16 inches Drain board width: 18. 5 Inches Work surface height: 36 Inches Legs: 23. 5 inches Faucet centers: 8 Inches Faucet holes: 1. 2 Inches Backsplash Height 11 Inches Backsplash width: 2 Inches Drain basket: 3. 5 inches Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 12 In L (4DXT5)
- KOHLER Starck 3 Two-Piece Toilet with 2125510000 and 0920400004 White, 1 gpf, Biscuit (3531-96)
- NIBCO Solder Pressure Couplings, Copper (9001250)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCIBM-T)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink (SB151512-N3)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- KOOLMORE 2 Compartment Stainless Steel Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12L3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15B3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15R3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB151512-15R3)
- ELKAY Fireclay 33 X 18.8 X 9.6 Single Apron Sink Kit White (SWUF13320CBWH)
- Koolmore Kitchen Sinks