Shop All Kitchen Sinks
Koolmore
2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard
Mfr # SB121610-16L3
Zoro # G706170318
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # SB121610-16L3
- Zoro # G706170318
- UPC # 858154008096
- Country of Origin China
- Category Kitchen Sinks
Description
The Kool More SB121610-16L3 two compartment stainless steel food prep/utility sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. Its 12 x 16-inch bowl means; it is large enough; to wash your pots and trays without taking up; to much space; you can also use it in your backyard or patio as an outdoor sink.
The large 16-inch left side drain board provides lots of useful space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny; and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect to find some scratches and scuff marks
Overall dimensions
Length: 43 Inches
Width: 22 Inches
Height: 44. 5 inches
;
Tub Size
Left to right: 12 Inches
Front to Back: 16 Inches
Depth: 10 Inches
;
Other dimensions
Drain board length: 16 inches
Drain board width: 18. 5 Inches
Work surface height: 36 Inches
Legs: 23. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
The large 16-inch left side drain board provides lots of useful space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny; and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect to find some scratches and scuff marks
Overall dimensions
Length: 43 Inches
Width: 22 Inches
Height: 44. 5 inches
;
Tub Size
Left to right: 12 Inches
Front to Back: 16 Inches
Depth: 10 Inches
;
Other dimensions
Drain board length: 16 inches
Drain board width: 18. 5 Inches
Work surface height: 36 Inches
Legs: 23. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800125PG1000)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-AF)
- THRIFCO PLUMBING Stainless Steel Gas Flex -5/8 Inch O.D. x 1/2 Inch I.D. x 18 Inch Long with 3/4 Inch MIP (4400693)
- ZORO SELECT 2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (468-080)
- KOOLMORE 3 Compartment Stainless Steel Commercial Kitchen Sink with Drainboard - Bowl Size 10" x 14" x 10" (SC101410-12R3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA141611-12L3)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Right and Left Drainboards (SC101410-12B3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15B3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB151512-15R3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 1 Right Drainboard (SA151512-15R3FA)
- ELKAY Sink, Drop-In Mount, 4 Hole, Satin Finish (D225194)
- Koolmore Kitchen Sinks