Shop All Kitchen Sinks
Koolmore
2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards
Mfr # SB141611-12B3
Zoro # G406170359
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # SB141611-12B3
- Zoro # G406170359
- UPC # 858154008171
- Country of Origin China
- Category Kitchen Sinks
Description
The KoolMore SB141611-12B3 two compartment stainless steel food prep/utility sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. The 14 x 16-inch bowl size is large enough to wash your pots and trays without taking upto much space, a perfect solution for cafes, bakeries and all types of restaurants, at home in your garage, backyard or patio as an outdoor sink. The two 12 Inch drain boards provide convenient space when washing meat, poultry, vegetables, or fruits, you can stack dirty dishes on one side and air dry them on the other. It is NSF certified, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks Overall dimensions Length: 52 Inches Width: 22 Inches Height: 44. 5 inches Tub Size Left to right: 14 Inches Front to Back: 16 Inches Depth: 11 Inches Other dimensions Drainboard length: 12 inches Drainboard width: 18. 5 Inches Work surface height: 36 Inches Legs: 22. 5 inches Faucet centers: 8 Inches Faucet holes: 1. 2 Inches Backsplash Height 11 Inches Backsplash width: 2 Inches Drain basket: 3. 5 inches Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FPC680-D6)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- AMERICAN STANDARD Recess Bath with Integral Overflow, 60 in L, 30 in W, White, Americast(R) (2391202ICH.020)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB151512-15R3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15L3)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Right and Left Drainboards (SC101410-12B3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12R3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA151512-15B3)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120R)
- Koolmore Kitchen Sinks