Koolmore

1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard


product price: $555.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Kool More SA151512-15R3 one compartment stainless steel food prep/utility sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. The 15"bowl size is large enough to wash your pots and trays without taking up to much space, a perfect solution for cafes, bakeries and all types of restaurants At home in your garage, laundry room, basement, backyard or patio as an outdoor sink. The 15-inch right side drain board provides lots of space when washing your meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks. Overall dimensions Length: 33 Inches Width: 20 Inches Height: 44. 5 inches Tub Size Left to right: 15 Inches Front to Back: 15 Inches Depth: 12 Inches Other dimensions Drain board length: 15 inches Drain board width: 17. 5 Inches Work surface height: 36 Inches Legs: 21. 5 inches Faucet centers: 8 Inches Faucet holes: 1. 2 Inches Backsplash Height 11 Inches Backsplash width: 2 Inches Drain basket: 3. 5 inches Drain outlet size: 1 1/2 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.