Shop All Kitchen Sinks
Koolmore
1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard
Mfr # SA101410-12L3
Zoro # G406170403
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koolmore
- MFR # SA101410-12L3
- Zoro # G406170403
- UPC # 858154008027
- Country of Origin China
- Category Kitchen Sinks
Description
The Kool More SA101410-12L3 one compartment stainless steel food prep/utility sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. Its small size makes it perfect for establishments with limited space, cafes, food trucks, bakeries, and small restaurants. At home in your garage, laundry room, basement, backyard or patio as an outdoor sink.
The 12 Inch Left side drain board provides just the right amount of space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which means it meets the standards imposed by NSF International, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink was designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 25 Inches
Width: 20 Inches
Height: 44. 5 inches
Tub Size
Left to right: 10 Inches
Front to Back: 14 Inches
Depth: 10 Inches
Other dimensions
Drain board length: 12 inches
Drain board width: 16. 5 Inches
Work surface height: 36 Inches
Legs: 23. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
The 12 Inch Left side drain board provides just the right amount of space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which means it meets the standards imposed by NSF International, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink was designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 25 Inches
Width: 20 Inches
Height: 44. 5 inches
Tub Size
Left to right: 10 Inches
Front to Back: 14 Inches
Depth: 10 Inches
Other dimensions
Drain board length: 12 inches
Drain board width: 16. 5 Inches
Work surface height: 36 Inches
Legs: 23. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1", 2000 psi, A216, 2 pcs (10B114466RRSE)
- JR PRODUCTS STRAINER W/THREADED BASKET, TAIL FLANGE, SLIP NUT, LOCKNUT, RUBBER WAS (9490-217-022)
- PARKER Reducing Adapter, Steel, 1 1/4 x 3/4 in (1 1/4 X 3/4 PTR-S)
- REDHAT 12V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8314H301 12/DC)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink (SB151512-N3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15L3)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Drainboard (SC121610-12L3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15L3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB151512-15R3)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Espresso Brwn (RVG1033ES)
- Koolmore Kitchen Sinks