Shop All Kitchen Sinks
Koolmore
1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards
Mfr # SA121610-16B3
Zoro # G406170328
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koolmore
- MFR # SA121610-16B3
- Zoro # G406170328
- UPC # 858154008072
- Country of Origin China
- Category Kitchen Sinks
Description
The KoolMore SA121610-16B3 one compartment stainless steel food prep/utility sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. Its 12 x 16-inch bowl means it is large enough to wash pots and trays without taking upto much space; you can also use it in your garage, laundry room, basement, backyard or patio as an outdoor sink.
The two 16-inch drain boards provide lots of useful space when washing your meat, poultry, vegetables, or fruits, stack dirty dishes on one side, and dry them on the other. It is NSF certified which means it meets the standards imposed by the NSF, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note,
This sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 44 Inches
Width: 22 Inches
Height: 44. 5 inches
Tub Size
Left to right: 12 Inches
Front to Back: 16 Inches
Depth: 10 Inches
Other dimensions
Drain board length: 16 inches
Drain board width: 18. 5 Inches
Work surface height: 36 Inches
Legs: 23. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
The two 16-inch drain boards provide lots of useful space when washing your meat, poultry, vegetables, or fruits, stack dirty dishes on one side, and dry them on the other. It is NSF certified which means it meets the standards imposed by the NSF, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws. Please note,
This sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 44 Inches
Width: 22 Inches
Height: 44. 5 inches
Tub Size
Left to right: 12 Inches
Front to Back: 16 Inches
Depth: 10 Inches
Other dimensions
Drain board length: 16 inches
Drain board width: 18. 5 Inches
Work surface height: 36 Inches
Legs: 23. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V4295A1155 120V 2" Npt. Nc (V4295A1155)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418A)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Silver (189PTC-8-6-8)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (WPS15812)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12R3)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Drainboard (SC121610-12L3)
- KOOLMORE 3 Compartment Stainless Steel Commercial Kitchen Sink with Drainboard - Bowl Size 10" x 14" x 10" (SC101410-12R3)
- KOOLMORE 36" 3 Compartment Stainless Steel NSF Triple Bowl Commercial Kitchen Sink (SC101410-N3)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SB151512-15B3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA141611-12L3)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU2816TC)
- Koolmore Kitchen Sinks