Shop All Wall Repair Patching
Kool Seal
Rubberized Cement Patch, 10.5 oz, Tube, Black, Storm Patch
Mfr # KS0083300-01
Zoro # G3112383
original price:
$5.50
24% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Size 10.5 oz
- Color Black
- Adheres To APP and SBS Modified Bitumen, Asphalt, Asphalt Coated Built-Up Roofing, Cement Tile, Clay Tile, Composition Roofing, Concrete, Metal, Spray Urethane Foam
- Dry Time 4 to 6 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Seal
- MFR # KS0083300-01
- Zoro # G3112383
- UPC # 050926002732
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 10.5 oz |
Container Size | 10 oz |
Maximum Crack Width+1 | 1/4 in |
Description
Rubberized Cement Patch, Product Type Patching Compound, Base Material Asphalt, Cure Type Ambient, Resistance Properties High Temperature Resistant, Low Temperature Resistant, Product Form Liquid, Container Size 10 oz, Container Type Cartridge, Coverage 24 ft, Full Cure Time 1 day, Maximum Crack Width 1/4 in, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Maximum Traffic Hours Not Specified, Minimum Traffic Hours Not Applicable, Working Time Not Applicable
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Sealant Pipe Thrd#5 16Oz (25431)
- KEENEY MFG Metal Repair Tape 50Yd (240225)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, White, Hybrid Base (GC66101)
- J-B WELD Epoxy Adhesive, PlasticBonder Series, Tan, Syringe, 1:01 Mix Ratio, 30 min Functional Cure (50133)
- KOOL SEAL Roof Repair, 1 gal, Can, Black (KS0083300-16)
- KOOL SEAL Roof Primer, 4.75 gal, Pail, Gray (KS0034600-20)
- KOOL SEAL Leak Repair Strip, 2 in x 3 ft, Roll, Gray, Storm Patch (KS0018103-99)
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063600-20)
- KOOL SEAL Leak Repair & Sealer Roll, 2 in x 10 ft, Roll, Gray, Flexx Sealer (KS0018110-99)
- KOOL SEAL Roof Coating, 5 gal, Pail, White (KS0064900-20)
- HENRY Smooth Black Asphalt Roof Cement 09 gal (HE204042)
- Kool Seal Wall Repair Patching