Shop All Wall Repair Patching
This Product is Discontinued
Kool Seal
Roof Repair, 10 oz, Cartridge, Clear (Discontinued)
Mfr # KS0083650-01
Zoro # G0092550
This Product is Discontinued
Key Features
- Container Type Cartridge
- Size 10 oz
- Color Clear
- Adheres To Acrylic Roof Coatings, Aluminum, Cedar Shake, Fiberglass/Asphalt Shingles, Metal, PVC
- Dry Time 1 to 3 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Seal
- MFR # KS0083650-01
- Zoro # G0092550
- UPC # 050926002770
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 10 oz |
Details
Item | Roof Repair |
Container Type | Cartridge |
Color | Clear |
Adheres To | Acrylic Roof Coatings, Aluminum, Cedar Shake, Fiberglass/Asphalt Shingles, Metal, PVC |
Dry Time | 1 to 3 days |
Characteristics | Elastic Sealant with Good Adhesion, Extending The Life of The Roof, Premium Performance, Protects Against The Elements |
Application | Patch and Seals Vents, Gutters, Skylights, Chimneys and A Variety of Roof Materials |
Dry Time Tack Free | Not Specified |
Begins to Harden | Not Specified |
Performance Temp. Range | -10 Degrees to 180 Degrees F |
Application Temp. Range | 25 Degrees to 100 Degrees F |
Coverage | 96.7 ft. |
Flash Point | Not Specified |
VOC | 641g/L |
Functional Cure | Not Specified |
Dry Time Recoat | 24 hr. |
For Use With | Metal, Aluminum, PVC, Fiberglass/Asphalt Shingles, Cedar Shake, Acrylic Roof Coatings |
Number of Components | 1 |
Dry Time to Recoat | 24 hr |
Product Type | Roofing Sealant |
Description
Roofing Sealant, Product Type Roofing Sealant, Color Clear, Container Size 10 oz, Container Type Tube, Dry Time to Recoat 24 hr, Dry Time Tack Free Not Applicable, Dry Time 24 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.