Shop All Wall Repair Patching
Kool Seal
Roof Repair, 1 gal, Can, Black
Mfr # KS0083300-16
Zoro # G0092605
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Size 1 gal
- Color Black
- Adheres To Asphalt-Based Roofing Substrates
- Dry Time 1 to 3 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kool Seal
- MFR # KS0083300-16
- Zoro # G0092605
- UPC # 050926002725
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Roof Repair |
Container Type | Can |
Color | Black |
Adheres To | Asphalt-Based Roofing Substrates |
Dry Time | 1 to 3 days |
Characteristics | Remains Soft and Pliable, Resists Temperature Change, Seals Quickly, Underwater, Wet or Dry Surfaces, Will Not Pull Apart or Lose Its Bond |
Application | Patch and Repair for Asphalt-Based Roofing Substrates. |
Functional Cure | Not Specified |
Coverage | 10 to 15 sq. ft. |
Dry Time Tack Free | Not Specified |
Application Temp. Range | -10 Degrees to 150 Degrees F |
VOC | 213g/L |
Flash Point | Not Specified |
Begins to Harden | Not Specified |
Number of Components | 1 |
For Use With | Asphalt-Based Roofing Substrates |
Performance Temp. Range | -10 Degrees to 180 Degrees F |
Dry Time Recoat | 24 hr. |
Application Method | Putty Knife, Trowel |
Product Type | Roofing Sealant |
Dry Time to Recoat | 24 hr |
Description
Roofing Sealant, Product Type Roofing Sealant, Color Black, Container Size 1 gal, Container Type Pail, Dry Time to Recoat 24 hr, Dry Time Tack Free Not Applicable, Dry Time 24 hr, Includes Not Applicable, Application Method Putty Knife, Trowel
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE POWER GRAB Molding & Paneling Synthetic Latex Drywall Construction Adhesive 9 oz (2023759)
- LOCTITE Glue, E-60NC Series, White, 5 gal, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (237113)
- NASHUA Duct Tape, 2.8 In x 60 yd, 7 mil, Silver (307)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063600-20)
- KOOL SEAL Roof Primer, 4.75 gal, Pail, Gray (KS0034600-20)
- KOOL SEAL Kool Seal KS0085100-01 10.5 Oz. White; Patch Cement (808046)
- KOOL SEAL Roof Leak Repair, 1 gal, Can, Silver (KS0082100-16)
- KOOL SEAL Rubberized Cement Patch, 10 oz, Cartridge, Clear, Storm Patch (KS0083350-01)
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063900-20)
- HD K904 Tan Seam-Fil 1 oz. Tube (K904)
- Kool Seal Wall Repair Patching