Shop All Wall Repair Patching
Kool Seal
Roof Primer, 4.75 gal, Pail, Gray
Mfr # KS0034600-20
Zoro # G3080131
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 4.75 gal
- Color Gray
- Adheres To Metal, Single Ply, Smooth Bur, Modified Bitumen, Polyurethane Foam, Concrete, Existing Asphaltic And Elastomeric Roof Coatings
- Dry Time 6 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Seal
- MFR # KS0034600-20
- Zoro # G3080131
- UPC # 509260021454
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 4.75 gal |
Container Size | 4.75 gal |
Description
Roof Primer, Base Type Acrylic, Resin Type Acrylic, Size 4.75 gal, Gray, Coverage 50 to 100 sq ft/gal, Dry Time 4 to 12 hr, Dry Time Recoat 24 hr, VOC Content 16 g/L, Surface Concrete, Fiberglass, Masonry, Metal, Stucco, Application Temperature Above 50 Degrees F, For Use With Mesh Fabrics, Patching Compounds, Primers, Tapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMA-PATCH Cold Patch, 50 lb (PP-50-FP)
- TAPECASE Masking Tape, Green, 5/8 In. Dia., PK250 (15C638)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-6, Clear, High Strength, Liquid, 30 mL Bottle (21930)
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- KOOL SEAL Rubberized Cement Patch, 10 oz, Cartridge, Clear, Storm Patch (KS0083350-01)
- KOOL SEAL Roof Coating, 1 gal, Can, White (KS0064900-16)
- KOOL SEAL Roof Coating, 5 gal, Pail, White (KS0064900-20)
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063600-20)
- KOOL SEAL Protective Roof Coating, 4.75 gal, Pail, White (KS0063700-20)
- KOOL SEAL Leak Repair Strip, 2 in x 3 ft, Roll, Gray, Storm Patch (KS0018103-99)
- ADFORS Super Crackstop Repair Fabric, 36 in x 150 ft, Roll, White (FDW6846-U)
- Kool Seal Wall Repair Patching