Shop All Wall Repair Patching
Kool Seal
Roof Coating, 1 gal, Can, White
Mfr # KS0064900-16
Zoro # G1918222
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Size 1 gal
- Color White
- Adheres To Roof
- Dry Time 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Seal
- MFR # KS0064900-16
- Zoro # G1918222
- UPC # 050926003913
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Roof Coating, Base Type Solvent, Resin Type Silicone, Size 1 gal, White, Finish Gloss, Coverage 100 sq ft/gal, Dry Time Recoat 6 hr, VOC Content Less Than 10 g/L, Surface Metal, Single Ply, Smooth BUR, APP, SBS, Modified Bitumen, Polyurethane Foam, Concrete, Existing Asphalt, and Elastomeric Roof Coatings, Application Temperature 45 Degrees to 99 Degrees F, For Use With Patching Compounds, Polyester Fabrics, Primers, Tape
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Family of Products Off White Brite Rubber Spray Sealant 14 oz (FSB20)
- GORILLA GLUE Gorilla Glue Sticks, 4 in, 30Pk (3033002)
- E-Z PATCH E-Z Patch EZP-1276 10 lbs Stormy Seas Plaster (EZP-1276)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- KOOL SEAL Roof Primer, 4.75 gal, Pail, Gray (KS0034600-20)
- KOOL SEAL Acrylic Patching Cement, 10.5 oz, Cartridge, White, Storm Patch (KS0085100-01)
- KOOL SEAL Acrylic Patching Cement, 115 oz, Can, White, Storm Patch (KS0085100-16)
- KOOL SEAL Rubberized Cement Patch, 10.5 oz, Tube, Black, Storm Patch (KS0083300-01)
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063900-20)
- KOOL SEAL Roof Repair, 1 gal, Can, Black (KS0083600-16)
- U S GYPSUM JNT CMPND DURA BD45 25LB (381110)
- Kool Seal Wall Repair Patching