Kool Seal

Leak Sealer, 12 oz, Aerosol Can, Clear (Discontinued)


This Product is Discontinued
Shop for all Wall Repair Patching

Key Features

  • Container Type Aerosol Can
  • Size 12 oz
  • Color Clear
  • Adheres To Metal, Aluminum, Masonry, Plastic, Plastic, Asphalt/Fiberglass Shingles, Cedar Shake, Acrylic Roof Coatings, Cement And Shake
  • Dry Time 24 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 oz
Container Size 12 oz

Description

Leak Sealer, Size 12 oz, Net Weight 12 oz, Clear, Coverage Up to 15 ft-lb, Dry Time 10 min, Application Temperature 40 Degrees to 80 Degrees F, For Use With Acrylic Roof Coatings, Aluminum, Asphalt/Fiberglass Shingles, Cedar Shake, Cement and Shake, Masonry, Metal, Plastic, Standards SARA 313

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products