Shop All Specialty Coatings
Kool Seal
Kool Seal KS0063600-16 .9 Gallon White; Roof Coating
Mfr # 847442
Zoro # G504145495
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Seal
- MFR # 847442
- Zoro # G504145495
- Country of Origin United States
- Category Specialty Coatings
Description
Features
- Premium White Elastomeric Roof Coating
- Energy Savings Up To 35%
- Helps Extend The Life Of Your Roof
- Water Seals The Roof Aiding In Stopping Leaks
- Durable In Any Climate
- Higher Solids For Better Coverage
- Forms A Thick Rubber Like Blanket Of Protection
- Expands & Contracts
- Clings To A Roof In All Temperatures
- Elastomeric Film Is Mildew & Algae Resistant
- Recommended For Metal, Concrete, Foam, Brick, Flat Cement Tile
- When Used With Kool Lastik Primer
- Recommended For: Ponded Water Conditions
- Rolled Roofing
- Built Up Roofs
- Modified Butumen
- Bonded Tar & Gravel
- Capacity - .9 gal
- Dimension - 3.4 x 3.41 x 2 in.
- Item Weight - 11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK (44502)
- DEVILBISS AUTOMOTIVE REFINISHING DPC-606 REUSEABL SLV & LID 24oz (BX OF2) (DV802759)
- KLEAN-STRIP GREEN Klean Strip Green Mineral Spirits OilBased Thinner 1 gal (GKGO75CA)
- GRACO Tip Filter, 100 Mesh (238562)
- KOOL SEAL Kool Seal KS0024600-20 5 Gallon Fibered Aluminum Roof Coating (602219)
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Flat (QXF)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (345814)
- SLIPDOCTORS SlipDoctors - Tuff Grip Black - Gallon (S-CT-TUFEXBLK1G)
- GARDNER SK7705 Elastomeric Roof Coating, White, 18 L Pail, Liquid (1324765)
- GENERAL FINISHES 1 Gal White Enduro White Undercoat WaterBased Sanding Sealer Pigmented (GW)
- DIAL MFG 9 in. H X 3 in. W White Plastic Aerosol Cooler Coating (5328)
- Kool Seal Specialty Coatings