Shop All Concrete and Asphalt Cleaners and Sealers
Kool Seal
55 gal. Sealer, Black Protective Finish, Black
Mfr # KS0073600-27
Zoro # G2197091
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Color Black
- Size 55 gal.
- For Use On Surface Material Asphalt
- Finish Black Protective
- Application Roller, Squeegee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kool Seal
- MFR # KS0073600-27
- Zoro # G2197091
- UPC # 050926002619
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Description
Asphalt Sealer, Product Type Asphalt Sealer, Coverage 100 sq ft, Container Size 55 gal, Container Type Drum, Working Time 4 hr, Full Cure Time 1 day, Color Black, Application Roller Sealing, Squeegee Sealing, Base Material Asphalt-Emulsion, Resistance Properties High Temperature Resistant, Low Temperature Resistant, Water Resistant, Flash Point 199 Degrees F, For Use On Surface Material Asphalt, Maximum Application Temperature 80 Degrees F, Minimum Application Temperature 65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Clear Grip Contact Adhesive, Clear, 3 fl oz (GOR8040001)
- 3M 1 MASK TAPE/233+ (3M26336)
- DUPONT Film Tape, Polyimide, Amber, 5 In. x 50 Ft. (Kapton HN)
- DEVCON 5 Minute Epoxy amber (1:1) 15 (14200)
- KOOL SEAL 5 gal. Sealer, Black Protective Finish, Black (KS0073900-20)
- KOOL SEAL 5 gal. Driveway Sealer and Filler, Black Protective Finish, Black (KS0073600-20)
- KOOL SEAL 5 gal. Sealer, Black Protective Finish, Black (KS0073300-20)
- TENON Paver Seal Pro WB - 5 Gal Pail (129760)
- HENRY Blueskin Wthr Barrier 6Inx75Ft (HE201WB968)
- DOMINATOR Paver Sealer LG+ 1 gal. (PLG01G)
- GARDNER-GIBSON Gardner-Gibson 6080-9-34 Black Jack Pro Series Rubber Seal No.57 Rubberized SBS Roof Coating; 3.6 qt. (801003)
- Kool Seal Concrete and Asphalt Cleaners and Sealers