Shop All Concrete Floor Coatings
This Product is Discontinued
Kool Seal
55 gal. Sealer, Black Protective Finish, Black (Discontinued)
Mfr # KS0073300-27
Zoro # G2197100
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Black
- Size 55 gal.
- Finish Black Protective
- For Use With Asphalt
- Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Seal
- MFR # KS0073300-27
- Zoro # G2197100
- UPC # 050926002596
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Description
Sealer, Coverage 100 sq ft, Container Size 55 gal, Container Type Drum, Working Time 4 hr, Full Cure Time 1 day, Color Black, Application Roller Sealing, Squeegee Sealing, Environment Outdoor, Flash Point 199 Degrees F, For Use On Surface Material Asphalt, Maximum Application Temperature 80 Degrees F, Minimum Application Temperature 65 Degrees F, Standards 29 CFR 1910.1200, VOC Content Weight 50 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.