Shop All Primers & Sealers
Kool Seal
1 gal. White Acrylic Primer
Mfr # KS0034800-16
Zoro # G0092499
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Color White
- Finish Primer
- For Use With Elastomeric Roofing Coats
- Base Type Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Seal
- MFR # KS0034800-16
- Zoro # G0092499
- UPC # 050926002176
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Base Type Acrylic, Resin Type Acrylic, Size 1 gal, White, Coverage 250 sq ft/gal, Dry Time 40 to 6 hr, Dry Time Recoat 24 hr, VOC Content 20 g/L, Surface Metal, Steel, Application Temperature Above 50 Degrees F, For Use With Elastomeric Roofing Coats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Plastic 7 in. W X 12 in. L Disposable Paint Tray (RM 007)
- SEYMOUR OF SYCAMORE LIGHT GRAY PRIMER 16oz CAN (TM98-15)
- WARNER 5 Gallon Paint Mixer, 4" Spiral Blade, 22‐3/4" Long Shaft, Fits 1/2" Drill (341)
- MAKE IT STONE Krylon Obsidian Coarse Stone Finish Spray 12 oz (18212)
- KOOL SEAL 5 gal. White Acrylic Primer (KS0034800-20)
- KOOL SEAL 5 gal. White Acrylic Primer (KS0034900-20)
- KILZ PREMIUM Restoration White Flat Water-Based Primer 1 gal (L200211)
- RUST-OLEUM Zinsser Gardz Problem Surface Sealer, Clear 5 Gallon Pail - (2300)
- KRUD KUTTER Rust-Oleum Garage and Interior Gray Matte Water-Based Primer 1 gal (338806)
- ZINSSER 1 gal. Gray Water Primer (285085)
- 3X CHEMISTRY 3X Chemistry 397 Rust Blocker All Surface Rust Inihibitor - 12 oz., Black (397)
- Kool Seal Interior and Exterior Paints and Stains