Shop All Cutting, Tapping, and Grinding Fluids
Kool Mist
Koolmist Formula 78 Coolant, 55 Gallon Drum
Mfr # 78-55
Zoro # G005294982
product price: $3,927.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,927.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Mist
- MFR # 78-55
- Zoro # G005294982
- Country of Origin Unknown
- Category Cutting, Tapping, and Grinding Fluids
Description
Koolmist formula 78 coolant new formula improved after years of research, formula "78" is a chemical base mist coolant that dissolves in water to a clear solution. It is the most universal mist coolant available. It can be used on any metal or alloy, and displays high efficiency in the cutting of exotic metals and alloys such as monel, inconel, titanium, etc., as well as all non-ferrous metals. Formula "78" meets all osha standards. It is free of halogens and sulfides. It is safe for operators whether in liquid or mist form. Our proprietary formula completely prevents dermatitis and rancidity, and the formulation contains no irritants. All components for formula "78" are dissipated into the atmosphere by cutter heat except on; a chemically compounded lubricant that clings to the tool to reduce friction, the prime cause of heat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bushed Roller Chain Sprocket (4016 X 5/8)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX950)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86833)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- VALCOOL Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH (VP850-005U)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- RELTON Aluminum Cutting and Drilling Fluid, Pint (PNT-A9)
- VALCOOL Soluble Oil, 5 gal., Pail (VP650P-005B)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72055)
- WALTER SURFACE TECHNOLOGIES Cutting Lubricant, SS, 350mL (53B203)
- Kool Mist Cutting, Tapping, and Grinding Fluids