Shop All Cutting, Tapping, and Grinding Fluids
Kool Mist
Koolmist Formula 77 Coolant, 5 Gallon Pail
Mfr # 77-5
Zoro # G405295046
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Mist
- MFR # 77-5
- Zoro # G405295046
- Country of Origin Unknown
- Category Cutting, Tapping, and Grinding Fluids
Description
Koolmist formula 77 coolant the improved formula "77" is highly recommended for mistcooling any metal or alloy where tougher machining condtions require greater lubricity. It is particularly useful where tool pressure is exceptionally great or where the material is very abrasive. Formula "77" provides the extra lubrication needed to protect the cutting edge of the tool. Formula "77" has been reformulated to provide the same safety for use as formula "78" where incorporating additional lubricity ingredients for more demanding machining applications. In addition, formula "77" provides excellent service in most general purpose flood cooling applications. One coolant-formula "77" - will fill most of your general mist and flood coolant needs. Formula "77" eliminates double coolant inventory, cuts storage space requirements and reduces your costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-5BP)
- WEATHERHEAD Elbow Male 3/8Inx1/4In, 0069X06 (69X6)
- COILHOSE PNEUMATICS Regulator Tamperproof 1/2" (CO 8804K)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- RUSTLICK Coolant, 5 gal, Bucket (74405)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- LUBRIPLATE 405 Cutting Oil, 5 Gal Pail, Heavy Duty, Dark Pipe Threading Oil (L0587-060)
- RUSTLICK Coolant, 5 gal, Bucket (74056)
- TAP MAGIC Cutting Oil, 55 gal, Drum (27040A)
- Kool Mist Cutting, Tapping, and Grinding Fluids