Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Kool Kooshion
Vent Seat Cush, Standard Size, Black (Discontinued)
Mfr # 60-231805
Zoro # G3463789
This Product is Discontinued
Key Features
- Color Black
- Material Nylon, Vinyl
- Width 17-1/2"
- Length 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Kooshion
- MFR # 60-231805
- Zoro # G3463789
- UPC # 046854205321
- Country of Origin Unknown
- Category Arm, Back, and Foot Rests
Dimensions
Width | 17-1/2" |
Length | 35" |
Details
Item | Vent Seat Cush,Standard Size,Black |
Color | Black |
Material | Nylon, Vinyl |
Description
Vent Seat Cush,Standard Size,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.