Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Kool Kooshion
Full Seat Cushion, Faux Leather, Beige (Discontinued)
Mfr # 60-287008B
Zoro # G8337406
This Product is Discontinued
Key Features
- Color Beige
- Material Faux Leather
- Width 18-1/2"
- Height 40.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kool Kooshion
- MFR # 60-287008B
- Zoro # G8337406
- UPC # 046854204249
- Country of Origin Unknown
- Category Arm, Back, and Foot Rests
Dimensions
Width | 18-1/2" |
Height | 40.6" |
Details
Item | Faux Leather Full Seat Cushion |
Color | Beige |
Material | Faux Leather |
Description
Full Seat Cushion,Faux Leather,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.