Shop All Electric Fireplaces
Konwin
Konwin 4892634 Large sq. ft. Electric Wall Fireplace Heater
Mfr # 4892634
Zoro # G503695243
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Konwin
- MFR # 4892634
- Zoro # G503695243
- UPC # 814645022866
- Country of Origin China
- Category Electric Fireplaces
Description
Electric fireplace with heater function not only adds a warm, cozy element to your home, but is ideal as a secondary heat source for any room.
Features- Electric Wall Fireplace Heater
- Color: Black
- Material: Steel
- Height: 22.4"
- Depth: 5.1"
- Assembled Width: 37.8"
- Wattage: 1500 watt
- Voltage: 120V
- Amps: 12.5 amps
- Powered by: Electric
- Number of heat levels: 2
- Heating area: Large sq. ft.
- Indoor or outdoor: Indoor
- Size: Large sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 14 in. x 14 in. White Stamped Return Air Grille (170 14X14)
- DANFOSS Kpu73 Temp -20/60F SPDT Auto (060L5208)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKA7)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with 3-Hour Timer (FC-250D)
- MANHATTAN COMFORT Brighton 60" Fireplace with Glass Shelves and Media Wire Management in Grey (FP4-GY)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- HASTINGS HOME Electric Fireplace TV Console up to 65-inch, Media Shelves, Two Drawers, Remote Control, LED Flames (498395UWT)
- PUR Pleasant Hearth Sheridan 31.75 in. W 1000 sq ft Dark Gray Traditional Infrared Fireplace (GLF-5002-205)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- Konwin Fireplaces