Shop All Negative Air Machines
Kontrol Kube
Filter, Pre-Filter, PK12
Mfr # 6562-U-C12
Zoro # G8167065
product price: $262.99
/pk 12, $21.92/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Height 17 in
- Includes (12) Filters
- Length 16 in
- For Use With 6560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kontrol Kube
- MFR # 6562-U-C12
- Zoro # G8167065
- UPC # 611131959596
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Width | 11 in |
Height | 17 in |
Length | 16 in |
Details
Includes | (12) Filters |
Item | Filter |
For Use With | 6560 |
Accessory Type | Filter |
Description
Filter, For Use With 6560, Includes (12) Filters, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480W50 (480W50)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Blue (A1106BLU)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y602697)
- KONTROL KUBE Airbase, 18-1/4inLx26-1/4inWx24-5/8inH (6542-U)
- KONTROL KUBE Unit Wheelbase, 60inLx29inWx6inH (6543-U)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- OMNIAIRE Intake Manifold Kit, 3 ft D, 12 in W (OAIM2200-12KIT)
- Kontrol Kube Negative Air Machines