Shop All Air Vent Covers & Floor Registers
Kontrol Kube
Anteroom Containment Replace Envelope
Mfr # 6544-U
Zoro # G8090135
product price: $2,460.99
/ea
Free Shipping & Returns
$2,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Port Dia. 8 in
- Number of Windows 4
- Window Width 19 in
- Floor 60 in x 29 in
- Window Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kontrol Kube
- MFR # 6544-U
- Zoro # G8090135
- UPC # 611131944691
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Vacuum Port Dia. | 8 in |
Window Width | 19 in |
Window Height | 41 in |
Expanded Width | 29 in |
Door Width | (2) 45 in/(1) 22 in |
Collapsed Height | 6 in |
Expanded Length | 120 in |
Collapsed Width | 29 in |
Length | 14 in |
Negative Air Port Dia. | 12 in |
Height | 9 in |
Door Height | (2) 90 in/(1) 80 in |
Collapsed Length | 60 in |
Width | 28 1/2 in |
Details
Item | Anteroom Containment Replacement Envelope |
Number of Windows | 4 |
Floor | 60 in x 29 in |
Flange | 80 in x 40 in |
For Use With | Kontrol Kube TopSider Portable Containment System |
Number of Doors | 3 |
Window Material | Clear Plastic |
Not Included | AirBase, Negative Air Machine and Filters, Uniframe, Wheelbase |
Envelope Material | Nylon Reinforced Vinyl |
Description
Anteroom Containment Replacement Envelope, Number of Doors 3, Door Height (2) 90 in/(1) 80 in, Door Width (2) 45 in/(1) 22 in, Window Material Clear Plastic, Number of Windows 4, Window Height 41 in, Window Width 19 in, Negative Air Port Dia. 12 in, Vacuum Port Dia. 8 in, Expanded Length 120 in, Expanded Width 29 in, Height 9 in, Length 14 in, Width 28 1/2 in, Collapsed Height 6 in, Collapsed Length 60 in, Collapsed Width 29 in, 80 in x 40 in Flange, 60 in x 29 in Floor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4055D1027 Fluid Power Actuator (V4055D1027)
- AIR HANDLER Activated Carbon Air Filter, 24x12x24" (2GGX8)
- PORTACOOL Replacement Pump, For Use With Mfr. Model Number PACJS2501A1, PACJS2601A1, PACJS2701A1 (PARPMP01710A)
- DAYTON Conversion Kit (6PPR8)
- KONTROL KUBE UniFrame, 61-1/2 in L x 31 in W x 11 in H (6540-U)
- KONTROL KUBE Anteroom Containment Replace Envelope (6547-U)
- KONTROL KUBE Anteroom Containment Replace Envelope (6546-U)
- TRU AIRE Floor Diffuser 4X12 Sand (C160MBP 04X12)
- WORLDWIDE SOURCING Register Floor 2X14In Brn (FR01-2X14B)
- GREYSTONE REGISTER WALL3WAY12X6WHT (C103M 12X06)
- ZORO SELECT Return Air Grille, 7.75 X 25.75, White, Steel (4MJR6)
- Kontrol Kube Air Vent Covers & Floor Registers