Shop All Negative Air Machines
Kontrol Kube
Airbase, 18-1/4inLx26-1/4inWx24-5/8inH
Mfr # 6542-U
Zoro # G8369925
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 5/8 in
- Width 26 1/4 in
- Material Aluminum
- For Use With Portable Containment System, Negative Air Machine
- Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kontrol Kube
- MFR # 6542-U
- Zoro # G8369925
- UPC # 611131944790
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Height | 24 5/8 in |
Width | 26 1/4 in |
Length | 18 1/4 in |
Details
Material | Aluminum |
For Use With | Portable Containment System, Negative Air Machine |
Item | Airbase |
Description
Airbase, For Use With Portable Containment System, Negative Air Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7502, M, Cart, OV, P100, PK2 (3PB40-4JG10)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- CONDOR Anti-Slip Cleat, Black, 6 in x 2 ft., PK50 (GRAN13537)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477J35 (477J35)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- KONTROL KUBE Unit Wheelbase, 60inLx29inWx6inH (6543-U)
- KONTROL KUBE Filter, Pre-Filter, PK12 (6562-U-C12)
- AEROSPACE AMERICA AEROSPACE 2000 ECONOMY NEGATIVE AIR (9143)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, Variable Speed HEPA Air Scrubber with Built-In GFCI Power Outlets and 3-Stage Filter System (X-3400A)
- Kontrol Kube Negative Air Machines