Shop All Test Tubes & Culture Tubes
Kontes
Tube, for Dounce Tissue Grinder 7 mL
Mfr # 885303-0007
Zoro # G5856704
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kontes
- MFR # 885303-0007
- Zoro # G5856704
- Country of Origin China
- Category Test Tubes & Culture Tubes
Details
Item | Tube,for Dounce Tissue Grinder 7 mL |
Description
Tube,for Dounce Tissue Grinder 7 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE Air Filter Replacement Kit for Forma 900 (195890)
- ALCONOX Detergent, 1 gal., PK4 (2101)
- STERLITECH Microdyn Nadir, Nadir PM UP005, 5kDa, PES, UF, 297 x 210mm, 1/pk (300730)
- LAYORCARE Acid Free Pool Tile and Glass Calcium Cl (LC-600-QT)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- HEATHROW SCIENTIFIC Tubes, Microcentrifuge, 1.5ml, PK1000 (HS4325)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1590)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK500 (6157)
- CELLTREAT Screw Top Micro Tube/Cap Assembly, Grip Cap W/O-Ring, Sterile, 2.0mL (230830)
- Kontes Labware