Shop All Test Tubes & Culture Tubes
Kontes
Tube, for Dounce Tissue Grinder 40 mL
Mfr # 885303-0040
Zoro # G5853265
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kontes
- MFR # 885303-0040
- Zoro # G5853265
- Country of Origin China
- Category Test Tubes & Culture Tubes
Details
Item | Tube,for Dounce Tissue Grinder 40 mL |
Description
Tube,for Dounce Tissue Grinder 40 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- BRANSON Mini Ultrasonic Cleaner, 15 oz. (100-951-010)
- BULLDOG WINCH Hook Stopper, Truck (20236)
- KONTES Tube, for Dounce Tissue Grinder 7 mL (885303-0007)
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- ZORO SELECT Glass Test Tube, No Rim, 15x125mm, Pk72 (TT9820-D)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- GLOBE SCIENTIFIC Culture Tube, 18 x 150mm, 29mL, PK500 (1519)
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- HEATHROW SCIENTIFIC Tubes, Microcentrifuge, 1.5ml, PK1000 (HS4325)
- Kontes Lab Tubes