Shop All Bottles & Jars
Kontes
NMR CAP 5MM WHITE PK/100, PK 100
Mfr # 897095-0061
Zoro # G4870312
product price: $18.39
/pk 100, $0.18/ea
$18.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kontes
- MFR # 897095-0061
- Zoro # G4870312
- Country of Origin United States
- Category Bottles & Jars
Details
Item | NMR CAP 5MM WHITE PK/100,PK 100 |
Description
NMR CAP 5MM WHITE PK/100,PK 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 3mL, 55mm L, PS, PK1000 (117011)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- DIGI-SENSE Panel-Mount Standard Connector, Type-K, (18527-25)
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- AK Squeeze Bottle Holder, 4.25x4.75x4.75In (50080)
- PIPELINE PACKAGING Tin Unlined F-Style, 1 pt. (02-21-032-00097)
- Kontes Labware