Shop All Lab Funnels
Kontes
Glass Funnel, for 47 mm ULTRA-WARE Microf
Mfr # 953771-0000
Zoro # G5871912
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kontes
- MFR # 953771-0000
- Zoro # G5871912
- Country of Origin China
- Category Lab Funnels
Details
Item | Glass Funnel,for 47 mm ULTRA-WARE Microf |
Description
Glass Funnel,for 47 mm ULTRA-WARE Microf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH High Capacity DI Kit, Use w HY-122B-DI-HC (HYK-010)
- RPI Triton X-100, Reagent Grade, 5 Gal (400002)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 50mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230050)
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- ROCKER SCIENTIFIC CO LTD LF3, PES Filter Holder 300ml with lid kit (197000-01)
- DENIOS Polyethylene Funnel, Chemically Resistant (K22-0157)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 60mL, 40mm, MEDIUM (F604060M)
- LISLE FUNNEL (LI22210)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- JUSTRITE Red Metal Safety Can, Type 1, Five Gallon, With Yellow Plastic Funnel, for Gasoline (7150110)
- Kontes Lab Funnels