Shop All Lab Funnels
Kontes
Glass Funnel, for 25mm ULTRA-WARE Microfi
Mfr # 953701-0000
Zoro # G5852513
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kontes
- MFR # 953701-0000
- Zoro # G5852513
- Country of Origin China
- Category Lab Funnels
Details
Item | Glass Funnel,for 25mm ULTRA-WARE Microfi |
Description
Glass Funnel,for 25mm ULTRA-WARE Microfi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- MICROLIT Scitus Bottle Top Dispenser, 100ml (SCI-100)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- GLOBE SCIENTIFIC Funnel, 65mm, Ps, PK100 (8302)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 30mL, 30mm, FINE (F603030F)
- CUSTOM ACCESSORIES Pennzoil Yellow 15.3 in. H Polypropylene Funnel (31177)
- TWD SCIENTIFIC Glass Weighing Funnels, Assorted 14PK (GWF-ASSORT)
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- BEL-ART Scienceware, Buchner Pe Table-Top Funnel (H14621-0000)
- KIPP Filler Neck With Chain, Form:A Thermoplastic, With Filter, Comp:Thermoplastic, D=70 (K1103.170)
- Kontes Lab Funnels