No Product Image Available

Kontes

Flask, Distilling 1000 mL 24/40


product price: $188.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kontes
  • MFR # 605030-1524
  • Zoro # G6198098
  • Country of Origin China
  • Category Flasks

Details

Item Flask,distilling 1000 ml 24/40

Description

Flask,distilling 1000 ml 24/40

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.